• Built-in cable support secures cable 6" above the box,satisfying NEC code requirements
  • Flexible design accommodates both 4" and 4 11/16" boxes
  • Key-hole box mounting slots maintain box position if mud ring needs to be removed
  • Pre-installed 10 1/2" insulated grounding pigtail
  • One- or two-device cover, raised 1/2", 5/8" or 3/4"
  • Save on labor costs by eliminating multiple installation steps
1 - 6 of 6 | Results Per Page | View | Unit of Measure
1 

Item #

No. Of devices

Pigtail included

Raised

Box Depth

Width

Standard packaging qty.

171-SH2346-13-CS N/A 1 N/A 10 1/2 in N/A 1/2 in N/A 2 1/8 in N/A 4 in N/A 10
171-SH2346-1458-CS N/A 1 N/A 10 1/2 in N/A 5/8 in N/A 2 1/8 in N/A 4 in N/A 10
171-SH2346-14-CS N/A 1 N/A 10 1/2 in N/A 3/4 in N/A 2 1/8 in N/A 4 in N/A 10
171-SH2346-17-CS N/A 2 N/A 10 1/2 in N/A 1/2 in N/A 2 1/8 in N/A 4 in N/A 10
171-SH2346-1858-CS N/A 2 N/A 10 1/2 in N/A 5/8 in N/A 2 1/8 in N/A 4 in N/A 10
171-SH2346-18-CS N/A 2 N/A 10 1/2 in N/A 3/4 in N/A 2 1/8 in N/A 4 in N/A 10
1 - 6 of 6 | Results Per Page | View | Unit of Measure
1